Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 57.42" L x 18.48" W x 11.23" D

  • Mfr # 1770

  • Zoro # G4785532


product price: $724.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Double-Wide Handles, (2) Integrated Automatic Pressure Equalization Valve, 4-Piece Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors, Wide-Track Polyurethane Wheels with Ball Bearing and Nylon Hubs
Color
Black
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors; 3 Pick N Pluck(TM) with Convoluted Lid Foam
Number of Latches
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770
Zoro #
G4785532
UPC #
019428094676
Country of Origin
United States

Dimensions

Inside Length
54 5/8 in
Inside Depth
8 5/8 in
Inside Width
15 5/8 in
Overall Depth
11 1/4 in
Overall Width
18 1/2 in
Overall Length
57 3/8 in
Depth
11.2"
Width
18.5"
Lid Depth
1 7/8 in
Padlock Hole Diameter
5/16 in
Bottom Depth
6 3/4 in

Details

Includes
(2) Double-Wide Handles, (2) Integrated Automatic Pressure Equalization Valve, 4-Piece Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors, Wide-Track Polyurethane Wheels with Ball Bearing and Nylon Hubs
Color
Black
Material
Plastic
Features
Watertight, Crushproof, Dustproof; Automatic Pressure Equalization Valve; O-Ring Seal; Stainless Steel Hardware and Padlock Protectors; 3 Pick N Pluck(TM) with Convoluted Lid Foam
Number of Latches
6
Volume Capacity
4.25 cu ft
Mfr. Series
1770
Number of Wheels
2
Weight
41 lb
Includes Foam
Yes
Handle Style
Folding
Water and Air Tight O-Ring
EPDM
Case Type
Long Case
Load Capacity
280 lb
Min. Temp. Rating
-40 Degrees F
Max. Temp. Rating
210 Degrees F
Latch
Double Throw
Wheel Type
Rigid
Handle Style - Protective Cases
Folding
Item
Protective Case
Finish
Unfinished
Standards
DEF STAN 81-41
Application
Military
Maximum Operating Temperature
210 Degrees F
Caster Type
Rigid
Closure Type
Padlock
Foam Design
Convoluted, Pick and Pluck, Solid
Minimum Operating Temperature
-40 Degrees F
Stackable
Stacking Capable
Pressure Valve Type
Automatic
IP/NEMA Rating
IP67
Mobility
Mobile
Weight Capacity
280 lb
Series
1770
Includes Foam Insert
Foam Insert Included
Resistant To
Crush, Dust, Water
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 6 3/4 in, Closure Type Padlock, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 5/8 in, Inside Length 54 5/8 in, Inside Width 15 5/8 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 6, Number of Wheels 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.