Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Protective Case, 8.41"L x 6.76"W x 3.87"D

  • Mfr # 1120

  • Zoro # G6163997


product price: $50.95
/ea

Key Features

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve, Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Stainless Steel Hardware, Watertight
Handle Style
Over-Molded Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120
Zoro #
G6163997
UPC #
019428019969
Country of Origin
United States

Dimensions

Overall Length
8.41"
Inside Length
7 1/4 in
Exterior Width
6.76 in
Overall Depth
3.87"
Overall Width
6.76"
Exterior Depth
3.5625 in
Exterior Length
8.41 in
Inside Depth
3.0625 in
Inside Width
4 3/4 in
Exterior Height
3.87 in
Inside Height
3.33 in

Details

Includes
Pick-N-Pluck Foam
Color
Black
Material
Plastic, Rubber
Features
Automatic Pressure Equalization Valve, Crushproof, Dustproof, Open Cell Core with Solid Wall Design, Stainless Steel Hardware, Watertight
Handle Style
Over-Molded Handle
Water and Air Tight O-Ring
Polymer
Mfr. Series
Pelican Classic
Includes Foam
Yes
Case Type
Carrying Case
Standards
DEF STAN 81 41, MIL STD 810G
Item
Protective Case
Water Tight Up To
1m for 30 min
Construction
Copolymer Polypropylene
Product Type
Protective Case
Closure Type
Latch
Handle Material
Rubber
Lock Type
Lockable
For Cylinder Volume
0.07 cu ft
Mount Type
Portable with Handle
For Use With
Pelican Classic
Housing Material
Polypropylene
IP Rating
IP67
Carrying Type
Handle
Volume Capacity
0.07 cu ft
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Included
Foam Design
Convoluted, Pick and Pluck, Solid
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
1120

Description

Protective Case, Closure Type Latch, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Over-Molded Handle, Includes Foam Insert Foam Insert Included, Inside Depth 3.0625 in, Inside Length 7 1/4 in, Inside Width 4 3/4 in, Material Plastic, Rubber, Number of Wheels Not Applicable, IP/NEMA Rating IP67, Standards DEF STAN 81 41, MIL STD 810G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.