Zoro Homepage

Black Rolling Case, 31"L x 19.39"W x 11.17"D

  • Mfr # 1670

  • Zoro # G1111682


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Features
Automatic Purge Valve, Crushproof, Dustproof, Over-Molded Rubber Handles, Stainless Steel Hardware, Water Resistant, Watertight Silicone O-Ring Lid
Includes Foam
Yes
Overall Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1670
Zoro #
G1111682
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31 in
Overall Depth
11 1/8 in
Overall Width
19 3/8 in
Lid Depth
1 3/4 in
Inside Depth
9 1/4 in
Inside Length
28 1/8 in
Bottom Depth
7 3/8 in
Inside Width
16 1/2 in
Padlock Hole Diameter
5/16 in

Description

Protective Case, Bottom Depth 7 3/8 in, Closure Type Double Throw, Color Black, Foam Design Solid, Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 9 1/4 in, Inside Length 28 1/8 in, Inside Width 16 1/2 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Wheels 4, Overall Depth 11 1/8 in, Overall Length 31 in, Overall Width 19 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.