This item is Discontinued.

Pelican Orange Bulk Container, Polyethylene, 45 in L, 45 in W, 44 in H, 33.6 cu ft Volume Capacity VERSAFILL-E-134

Orange Bulk Container, Polyethylene, 45 in L, 45 in W, 44 in H, 33.6 cu ft Volume Capacity (Discontinued)

  • Mfr # VERSAFILL-E-134
  • Zoro # G2166921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VERSAFILL-E-134
Zoro #
G2166921
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
39 in
Inside Width
39 in
Inside Height
37 in

Details

Item
Bulk Container
Color
Orange
Material
Polyethylene
Volume Capacity
33.6 cu ft
Load Capacity
800 lb
Finish
Smooth
Fork Entry
2-Way Entry
Includes
Lid

Description

Bulk Container, Color Orange, Fork Entry 2-Way Entry, Volume Capacity 33.6 cu ft, Finish Smooth, Inside Height 37 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.