Case, 16.44 x 13 x 6.82 in, OD Green
Mfr # 1450
Zoro # G413780190
product price: $162.95
/eaSold in multiples of 4 for $651.80
Free Shipping & Returns
Key Features
Includes
User Customizable Pick N Pluck Foam
Color
OD Green
Material
Polypropylene
Outside Width
16 11/25 in
Features
Crushproof; Dustproof; Weather-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1450
Zoro #
G413780190
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
16 11/25 in
Bottom Depth
4 10/27 in
Overall Length
13 in
Lid Depth
1 3/4 in
Overall Depth
6 41/50 in
Details
Includes
User Customizable Pick N Pluck Foam
Color
OD Green
Material
Polypropylene
Features
Crushproof; Dustproof; Weather-resistant
Item
Case,16.44 x 13 x 6.82 in,OD Green
Volume Capacity
0.53 cu ft
Latch Type
Double Throw
Protection Rating
IP67; MIL C-4150J; Def Stan 8141
Description
Case,16.44 x 13 x 6.82 in,OD Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.