Shop PROTO

550S Series Tool Cabinet, 13 Drawer, Red/Gray, Steel, 34 in W x 25-1/4 in D x 68 in H

  • Mfr # J553441-7SG/J553427-6SG
  • Zoro # G600892668

product price: 
$
5,186.99
/ea
Free Shipping & Returns

Key Features

Number of Drawers
13
Color
Red/Gray
Material
Steel
Includes
J553427-6SG, J553441-7SG
Features
Adjustable Drawer Detents, Reinforced Top and Bottom Panels
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J553441-7SG/J553427-6SG
Zoro #
G600892668
UPC #
662679153243
Country of Origin
United States
Item
Rolling Cabinet
Number of Drawers
13
Color
Red/Gray
Material
Steel
Includes
J553427-6SG, J553441-7SG
Features
Adjustable Drawer Detents, Reinforced Top and Bottom Panels
For Use With
Proto 550 Series
Drawer Color
Gray
Drawer Capacity
250 lb
Tool Box Duty Rating
Industrial Premium
Work Surface Material
Steel, Vinyl
Load Rating
3600 lb
Locking System
Keyed
Gauge
Bottom: 14 ga, Side: 16 ga, Drawers: 18 ga
Configuration
Center Bank: (3) 28 in W x 23 in D x 1-3/4 in H, (2) 28 in W x 23 in D x 4 in H, (2) 28 in W x 23 in D x 6-1/2 in H
Caster Type
Rigid, Swivel
Finish
Gloss/Matte
Series
550S
Handles
Ergonomic Metal Side
Caster Wheel Material
Glass Filled Nylon
Storage Capacity
15,390 cu in, 11,662 cu in
Drawer Slides
Ball Bearing, Full Extension
Finish/Color
Matte Red
Drawer Slide Function
Ball Bearing, Full Extension
Drawer Range
6 to 10
Largest Maximum Drawer Load Capacity
250 lb
Drawer Gauge
18 ga
Body Color
Red
Duty Rating
Heavy Duty
Drawer Finish
Matte
Body Finish
Matte
Body Gauge
16 ga
Drawer Slide Type
Ball Bearing
Body Finish/Color
Matte Red
Includes Drawer Liners
Drawer Liners Included
Caster Brake Type
Locking
Number of Keys Included
2
Drawer Slide Features
Fully Extending

Dimensions

Width
34 in
Depth
25-1/4 in
Height
68 in
Overall Depth
25 1/4 in
Overall Height
68 in
Overall Width
34 in
Caster Size
6 in x 2 in
Width Range
30 in to 39 in Wide
Overall Dimensions
34 in W x 25 1/4 in D x 68 in H
Individual Component Dimensions
Rolling Tool Cabinet 34 in W x 25 1/4 in D x 41 in H, Top Chest 34 in W x 25 1/4 in D x 27 in H
Fits Chest Size
Adjustable Drawer Detents, Reinforced Top and Bottom Panels

Description

Rolling Cabinet Kit, Heavy Duty, Matte Red, 34 in W x 25 1/4 in D x 68 in H, Body Color Red, Body Finish Matte, Body Gauge 16 ga

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.