Case, 48 In Lx37 In Wx38-3/4 In D, Black

  • Mfr # AL3834-1617

  • Zoro # G2264039


product price: $1,449.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Plastic
Inside Length
38 1/8 in
Inside Width
34 1/8 in
Weight
86 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL3834-1617
Zoro #
G2264039
UPC #
825494042103
Country of Origin
United States

Dimensions

Inside Length
38 1/8 in
Inside Width
34 1/8 in
Overall Length
41 1/8 in
Overall Depth
38 7/8 in
Bottom Depth
15 3/4 in
Overall Width
37 1/8 in
Inside Depth
33 in
Lid Depth
17 1/4 in
Width
37 1/8 in
Length
41 1/8 in
Depth
38 7/8 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
86 lb
Features
Columnar Strength and Added Protection, Hardick Case, High-Impact Polyethylene Construction, Molded Lightweight, Molded-In Ribs and Corrugations for Secure, Non-Slip Stacking, One-Piece
Includes
Comfort Grip Handles, Forklift Skidrunner, Molded-In Metal Inserts for Catch and Hinge Attachment Points, Positive Anti-Shear Locks, Recessed Hardware, Removable Lid
Volume Capacity
24.84 cu ft
Standards
DEF STAN 81-41
Closure Type
Latches
Latch
Steel
Foam Material
None
Number of Wheels
0
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-20 Degrees F
Mobility
Stationary
IP/NEMA Rating
IP67
Stackable
Stacking Capable
Resistant To
Impact, Splash
Number of Latches
14
Includes Foam Insert
Foam Insert Not Included
Finish
Unfinished
Handle Style
Folding
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 15 3/4 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 33 in, Inside Length 38 1/8 in, Inside Width 34 1/8 in, Lid Depth 17 1/4 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 14, Number of Wheels 0, Overall Depth 38 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.