Zoro Homepage

Case Foam, 16.75 Lx11.18 W In

  • Mfr # 1501

  • Zoro # G4758126


product price: $48.59
/ea

Key Features

Material
Plastic
Overall Width
11 1/8 in
Overall Height
6 1/8 in
Series
1500
Number of Inserts
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1501
Zoro #
G4758126
UPC #
019428101343
Country of Origin
Mexico

Dimensions

Overall Width
11 1/8 in
Overall Height
6 1/8 in
Overall Length
16 3/4 in
Foam Thickness
3/4 in, 3 3/8 in

Details

Material
Plastic
Item
Case Replacement Foam
Series
1500
Number of Inserts
3
Compatible Manufacturer Model Number
1500

Description

Case Replacement Foam, Compatible Manufacturer Model Number 1500, Foam Thickness 3/4 in, 3 3/8 in, Material Plastic, Number of Inserts 3, Overall Length 16 3/4 in, Overall Width 11 1/8 in, Compatible Grainger Part Number 13E455, Series 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.