Zoro Homepage

Case Foam, 9.87 Lx7 W In

  • Mfr # 1301

  • Zoro # G4758117


product price: $32.19
/ea

Key Features

Material
Plastic
Overall Width
7 in
Overall Height
6 1/8 in
Series
1300
Number of Inserts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301
Zoro #
G4758117
UPC #
019428101190
Country of Origin
United States

Dimensions

Overall Width
7 in
Overall Length
9 7/8 in
Overall Height
6 1/8 in
Foam Thickness
1/8 in, 1 1/4 in, 2 1/4 in

Details

Material
Plastic
Item
Case Replacement Foam
Series
1300
Number of Inserts
4
Compatible Manufacturer Model Number
1300

Description

Case Replacement Foam, Compatible Manufacturer Model Number 1300, Foam Thickness 1/8 in, 1 1/4 in, 2 1/4 in, Material Plastic, Number of Inserts 4, Overall Length 9 7/8 in, Overall Width 7 in, Compatible Grainger Part Number 13D725, 13D727, Series 1300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.