Case, No Foam, 19.78x15.77x7.41 in, OD Gn
Mfr # 1520NF
Zoro # G113780247
product price: $169.99
/eaSold in multiples of 2 for $339.98
Free Shipping & Returns
Key Features
Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Outside Width
19 39/50 in
Features
Crushproof; Dustproof; Weather-resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1520NF
Zoro #
G113780247
UPC #
-
Country of Origin
United States
Dimensions
Outside Width
19 39/50 in
Overall Depth
7 16/39 in
Lid Depth
1 64/81 in
Bottom Depth
4 53/57 in
Overall Length
15 10/13 in
Details
Includes
Waterproof O-Ring Seal
Color
OD Green
Material
Polypropylene
Features
Crushproof; Dustproof; Weather-resistant
Volume Capacity
0.91 cu ft
Item
Case,No Foam,19.78x15.77x7.41 in,OD Gn
Latch Type
Double Throw
Protection Rating
IP67; MIL C-4150J; Def Stan 8141
Description
Case,No Foam,19.78x15.77x7.41 in,OD Gn
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.