Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desert Tan Protective Case, 38.12"L x 16"W x 6.12"D

  • Mfr # 1700

  • Zoro # G3043665


product price: $319.95
/ea
Free Shipping & Returns

Key Features

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handle, Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Bottom Depth
3 1/2 in
Weight
16 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700
Zoro #
G3043665
UPC #
019428051426
Country of Origin
United States

Dimensions

Bottom Depth
3 1/2 in
Inside Length
35 3/4 in
Inside Depth
5 1/4 in
Lid Depth
1 3/4 in
Overall Length
38 1/8 in
Overall Depth
6 1/8 in
Inside Width
13 1/2 in
Overall Width
16 in
Padlock Hole Diameter
5/16 in

Details

Includes
(2) Polyurethane Wheels with Stainless Steel Bearings, Automatic Pressure Equalization Valve, Fold Down Handle, Layered Solid Foam, O-Ring Seal, Stainless Steel Hardware and Padlock Protectors
Color
Beige
Material
Plastic
Features
Crush Resistant and Dustproof, Watertight
Weight
16 lb
Min. Temp. Rating
-40 Degrees F
Mfr. Series
1700
Case Type
Long Case
Latch
Double Throw
Number of Wheels
2
Load Capacity
136 lb
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Max. Temp. Rating
210 Degrees F
Volume Capacity
1.47 cu ft
Item
Protective Case
Includes Foam
Yes
Handle Style
Folding
Water and Air Tight O-Ring
Polymer
Handle Style - Protective Cases
Folding
Finish
Unfinished
Foam Material
Polyurethane
Maximum Operating Temperature
210 Degrees F
Includes Foam Insert
Foam Insert Included
Weight Capacity
136 lb
Resistant To
Crush, Dust, Water
Number of Latches
4
Minimum Operating Temperature
-40 Degrees F
Series
1700
Foam Design
Convoluted, Solid
IP/NEMA Rating
IP67
Pressure Valve Type
Automatic
Closure Type
Double Throw
Caster Type
Rigid
Mobility
Mobile
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

If you are looking for a way to keep your valuables safe, this Pelican 1700 Desert Tan Protective Case is the solution. It will protect your equipment from dust and water. This desert tan case is crush resistant and dustproof, so it will keep your items safe no matter where you go. The polypropylene case has a depth of 6 1/8 in., length of 38 1/8 in., inside length of 35 3/4 in., inside depth of 5 1/4 in., inside width of 13 1/2 in. and an overall width of 16 in.. The long case comes with latches that seal tightly shut to ensure the safety of your contents. This Pelican 1700 Desert Tan Protective Case is durable enough to handle whatever life throws at it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.