Shop PELICAN

Flood Lantern/Worklight

  • Mfr # 9730

  • Zoro # G922885720


product price: 
$
964.99
/ea
Free Shipping & Returns

Key Features

Charging Time
8 hr
Run Time Levels
3.5 hr, 7 hr, 13 hr
Maximum Brightness
4,800 lm
Lens Material
Polycarbonate
Overall Height
13.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9730
Zoro #
G922885720
UPC #
019428180751
Country of Origin
China

Dimensions

Overall Height
13.5 in
Overall Depth
8.25 in
Overall Width
8.5 in
Maximum Height Adjustment
60 in

Details

Charging Time
8 hr
Run Time Levels
3.5 hr, 7 hr, 13 hr
Maximum Brightness
4,800 lm
Lens Material
Polycarbonate
Mount Type
Tripod
Resistance Properties
Water Resistant
Brightness Levels
4,800 lm
Maximum Run Time
13 hr
Job Light Type
Emergency/Disaster Portable Light
Power Source
Battery
Number of Lamp Heads
1
Rechargeable
Yes
Number of Brightness Levels
3
IP Rating
IPX4
Features
Compact, Lightweight Design Makes Transport and Deployment Easy, Real-Time Battery Level Display
Item
Worklight
NEMA Enclosure Rating
Not Rated
Brightness Control
Stepped Levels
Frame Color
Yellow
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Worklight, Power Source Battery, Battery Chemistry Lead Acid, Maximum Run Time 13 hr, Maximum Brightness 4,800 lm, Number of Brightness Levels 3, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Yellow, IP Rating IPX4, Maximum Height Adjustment 60 in, Brightness Control Stepped Levels, Brightness Levels 4,800 lm, Charging Time 8 hr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.