Shop PELICAN

Flood Lantern/Worklight

  • Mfr # 9750

  • Zoro # G722887108


product price: 
$
1,168.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Rechargeable
Yes
Features
Compact, Lightweight Design Makes Transport and Deployment Easy, Providing Increased Performance, Safer Working Conditions, Emergency Preparedness and Greater Flexibility, Peli's Remote Area
IP Rating
IPX4
Run Time Levels
5.75 hr, 11 hr, 24 hr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9750
Zoro #
G722887108
UPC #
019428180782
Country of Origin
China

Dimensions

Overall Width
8.5 in
Overall Height
13.5 in
Overall Depth
8.25 in
Maximum Height Adjustment
82 in

Details

Power Source
Battery
Rechargeable
Yes
Item
Worklight
Features
Compact, Lightweight Design Makes Transport and Deployment Easy, Providing Increased Performance, Safer Working Conditions, Emergency Preparedness and Greater Flexibility, Peli's Remote Area
IP Rating
IPX4
Run Time Levels
5.75 hr, 11 hr, 24 hr
Switch Type
Keypad
Resistance Properties
Water Resistant
NEMA Enclosure Rating
Not Rated
Maximum Run Time
24 hr
Job Light Type
Emergency/Disaster Portable Light
Lens Material
E-Coated Steel
Number of Lamp Heads
1
Maximum Brightness
8,250 lm
Light Distribution
Flood, Spot
Brightness Levels
8,250 lm
Number of Brightness Levels
3
Brightness Control
Stepped Levels
Frame Color
Black
Mount Type
Tripod
Power Source - TS Only
Battery
Power Source - old
Battery

Description

Worklight, Power Source Battery, Battery Chemistry Lead Acid, Maximum Run Time 24 hr, Maximum Brightness 8,250 lm, Number of Brightness Levels 3, Lighting Technology LED, Number of Lamp Heads 1, Mount Type Tripod, Frame Color Black, IP Rating IPX4, Maximum Height Adjustment 82 in, Brightness Control Stepped Levels, Brightness Levels 8,250 lm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.