150W LED Temporary Construction Light 5000K Work Job Site Lighting IP65
- Mfr # GT-ZBQW-150W
- Zoro # G523372162
product price:Â
$
69.39
/ea
Key Features
Lumens
20,000 lm
Voltage
110 V
Base Material
ABS
Lamp Type
LED
Color Temp.
5,000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GT-ZBQW-150W
- Zoro #
- G523372162
- UPC #
- 840349978420
- Country of Origin
- China
- Lumens
- 20,000 lm
- Voltage
- 110 V
- Base Material
- ABS
- Lamp Type
- LED
- Color Temp.
- 5,000 K
- Item
- Construction Light
- Housing Material
- ABS+Iron
- Watts
- 150 W
- IP Rating
- IP65
Dimensions
- Length
- 7.49 in
- Height
- 13.78 in
- Width
- 7.49 in
- Cord Length
- 10 ft (3 m)
Description
VEVOR LED Portable Work Lamp, 150W, 20000lm, 5000K Durable & Water-Resistant, Linkable up to 6 Units, Ceiling or Stand Job Site Illumination for Both Indoor & Outdoor Use Powerful Brightness ON/OFF Switch Impact-resistant Design Versatile Installation Wide Range of Uses Daisy-chain Connectivity Waterproof Rating: IP65,Color Temperature: 5000K,Bulb Type: LED,Item Model Number: GT-ZBQW-150W,Product Weight: 5.7 lbs/2.6 kg,Cable Length: 10 ft/3 m,Shell Material: ABS+Iron,Power: 150W,Luminous Flux: 20000 lm,Product Size: 6.1 x 13 in/155 x 330 mm
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.