Hardigg, Pelican Storm Case, 11-3/4 In Lx9-3/4 InWx4-3/4 In D, Bl

  • Mfr # IM2050-X0000

  • Zoro # G1984775


product price:  $69.95
/ea

Key Features

Color
Black
Material
Plastic
Inside Length
9 1/2 in
Inside Width
7 1/2 in
Weight
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IM2050-X0000
Zoro #
G1984775
UPC #
825494002596
Country of Origin
United States

Dimensions

Inside Length
9 1/2 in
Inside Width
7 1/2 in
Lid Depth
1 1/2 in
Overall Width
9 3/4 in
Overall Length
11 3/4 in
Overall Depth
4 3/4 in
Inside Depth
4 1/4 in
Width
9 3/4 in
Length
11 3/4 in
Padlock Hole Diameter
1/4 in
Bottom Depth
2 3/4 in
Depth
4 3/4 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
2 lb
Features
Airtight and Watertight, Hardick Case, Lightweight
Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Vortex(R) Valve
Volume Capacity
0.18 cu ft
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Closure Type
Padlock Hasp, Press and Pull Latches
Number of Latches
2
Number of Wheels
0
Latch
Press and Pull
Foam Material
None
Water and Air Tight O-Ring
Yes
Mfr. Series
iM2050
Maximum Operating Temperature
140 Degrees F
Handle Style
Folding
IP/NEMA Rating
IP67
Resistant To
Crush, Dust, Water
Finish
Unfinished
Includes Foam Insert
Foam Insert Not Included
Number of Padlock Holes
2
Series
iM2050
Minimum Operating Temperature
-20 Degrees F
Mobility
Stationary
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 2 3/4 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 4 1/4 in, Inside Length 9 1/2 in, Inside Width 7 1/2 in, Lid Depth 1 1/2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.