Pelican
Hardigg, Pelican Storm Case, 18-1/4 In Lx13-1/2 InWx6-3/4 InD, Bl
- Zoro #: G1984976
- Mfr #: IM2300
Tap to zoom
Hover or click to zoom
$188.09
- Item: Protective Case
- Overall Length: 18 1/4 in
- Overall Width: 13 1/2 in
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $188.09
Pelican #IM2300 Specifications
- Zoro #: G1984976
- Mfr #: IM2300
- Item: Protective Case
- Overall Length: 18 1/4 in
- Overall Width: 13 1/2 in
- Overall Depth: 6 3/4 in
- Material: HPX(R) High Performance Resin
- Volume Capacity: 0.71 cu ft
- Color: Black
- Includes Foam: Yes
- Number of Wheels: 0
- Water and Air Tight O-Ring: Yes
- Latch: Press and Pull
- Number of Latches: 2
- Foam Style: Pick and Pack
- Number of Padlock Holes: 2
- Weight: 8 lb
- Features: Airtight and Watertight, Hardick Case, Lightweight
- Bottom Depth: 4 7/32 in
- Max. Temp. Rating: 140 Degrees F
- Inside Depth: 6 1/4 in
- Min. Temp. Rating: -20 Degrees F
- Includes: (2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam Insert, Vortex(R) Valve
- Handle Style - Protective Cases: Folding
- Inside Width: 11 3/4 in
- Standards: ATA300, FED-STD-101C, MIL-STD-810F
- Inside Length: 17 in
- Lid Depth: 2 in
- Closure Type: Latching
- Width: 13.4"
- Height: 18.2"
- Country of Origin (subject to change): United States
Description
Protective Case, Overall Length 18 1/4 in, Overall Width 13 1/2 in, Overall Depth 6 3/4 in, Material HPX(R) High Performance Resin, Volume Capacity 0.71 cu ft, Color Black, Includes Foam Yes, Number of Wheels 0, Water and Air Tight O-Ring Yes, Airline Carry-On Size Yes, Handle Style - Protective Cases Folding, Min. Temp. Rating -20 Degrees F, Max. Temp. Rating 140 Degrees F, Inside Depth 6 1/4 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 in, Bottom Depth 4 7/32 in, Weight 8 lb
Reviews of Pelican #IM2300
Explore more
- Pelican Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or 1200NF
- Pelican Micro Case, Yellow, 9.37 x 5.56 x 2.62 In 1060-027-100X
- Pelican Protective Case, Orange, 18.5x14.06x6.93In 1500-000-150X
- Pelican Micro Case, Blue, 7.50 x 5.06 x 3.12 In 1050-026-100X
- Pelican Case, 44-5/32 In Lx16-3/32 InWx14 In D, Bl 1740
- Pelican Micro Case, Blue, 6.82 x 4.75 x 2.12 In 1020-026-100X
- Pelican Case, 53 In Lx16 In Wx6-1/8 In D, Tan 1750-000-190-G
- Pelican Case, 18-1/2 InLx14-1/16 Wx6-15/16 In, YL 1500NF
- Skb Protective Case, 160 lb. Ld Cap., Black 3I-4909-5B-L
- Skb Protective Case, I Series, Black 3I-0705-3B-C
- Msa Belt Clip, Plastic, Black 10094830
- Pelican Gas Detection