Shop PELICAN

Hardigg, Pelican Storm Case, 24-1/2 In Lx19-3/4 InWx8-1/2 InD, Bl

  • Mfr # IM2700-X0001
  • Zoro # G1984967

product price: 
$
274.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
22 in
Inside Width
17 in
Weight
14 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IM2700-X0001
Zoro #
G1984967
UPC #
825494000509
Country of Origin
United States
Item
Protective Case
Color
Black
Material
Plastic
Weight
14 lb
Features
Double Layer, Hardick Case, Soft Grip Handle
Includes
(2) Padlockable Hasps, Double Layer Soft Grip Handle, Foam, Vortex(R) Valve
Volume Capacity
1.73 cu ft
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Closure Type
Padlock Hasp, Press and Pull Latches
Number of Wheels
0
Foam Style
Pick and Pack
Number of Padlock Holes
2
Latch
Press and Pull
Number of Latches
4
Mfr. Series
iM2700
Foam Material
Polyester
IP/NEMA Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Resistant To
Crush, Dust, Water
Includes Foam Insert
Foam Insert Included
Series
iM2700
Foam Design
Convoluted, Pick and Pluck, Solid
Mobility
Stationary
Maximum Operating Temperature
140 Degrees F
Handle Style
Folding
Finish
Unfinished
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Padlock Hasp, Press and Pull Latches
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Inside Length
22 in
Inside Width
17 in
Overall Width
19 3/4 in
Lid Depth
2 in
Inside Depth
8 in
Overall Depth
8 5/8 in
Bottom Depth
6 in
Overall Length
24 5/8 in
Height
24.6"
Width
19 3/4 in
Padlock Hole Diameter
1/4 in
Depth
8 5/8 in
Length
24 5/8 in
Wire Rope Length
24 5/8 in

Description

Protective Case, Bottom Depth 6 in, Closure Type Padlock Hasp, Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4, Number of Wheels 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.