Shop PELICAN

ProtectiveCase, 31.125inL, 17inW, Black

  • Mfr # 1626AIR
  • Zoro # G301258954

product price: 
$
449.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
28 1/8 in
Inside Width
14 1/8 in
Weight
18 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1626AIR
Zoro #
G301258954
UPC #
019428171131
Country of Origin
United States
Item
Protective Case
Color
Black
Material
Plastic
Weight
18 lb
Features
Cushioned Grip Handle, Gasketed Sealed, UV, Water and Dust Tight
Includes
Lifetime Warranty on Case
Volume Capacity
2.69 cu ft
Standards
DEF STAN 81-41
Closure Type
Press and Pull Latches
Water and Air Tight O-Ring
Yes
Number of Latches
5
Number of Padlock Holes
2
Latch
Press Button
Foam Style
Convuluted Lid Foam, Pick and Pluck
Foam Material
Polyurethane
Number of Wheels
2
Wheel Type
Rigid
Mfr. Series
Pelican Air Case
ESD Conductive
No
Finish
Unfinished
IP/NEMA Rating
IP67
Foam Design
Convoluted, Pick and Pluck, Solid
Handle Style
Recessed, Telescoping
Includes Foam Insert
Foam Insert Included
Minimum Operating Temperature
-60 Degrees F
Pressure Valve Type
Automatic
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Series
1626
Caster Type
Rigid
Maximum Operating Temperature
160 Degrees F
Resistant To
Dust, Water
Mobility
Mobile
Front Closure
Press and Pull Latches
Shell Material
Plastic
Wire Color
Black
Traction Material
Plastic

Dimensions

Inside Length
28 1/8 in
Inside Width
14 1/8 in
Lid Depth
2 in
Bottom Depth
9 3/4 in
Length
31 1/8 in
Overall Length
31 1/8 in
Overall Width
17 in
Overall Depth
13 3/8 in
Inside Depth
11 3/4 in
Width
32 in
Padlock Hole Diameter
5/16 in
Depth
32 in
Wire Rope Length
31 1/8 in

Description

Protective Case, Bottom Depth 9 3/4 in, Closure Type Press and Pull Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Recessed, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 11 3/4 in, Inside Length 28 1/8 in, Inside Width 14 1/8 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 160 Degrees F, Minimum Operating Temperature -60 Degrees F, Number of Latches 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.