Hardigg, Pelican Storm Case, 53-3/4 In Lx16-1/2 InWx6-3/4 InD, Bl

  • Mfr # IM3300-X0001

  • Zoro # G7684862


product price:  $314.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Inside Length
50 1/2 in
Inside Width
14 in
Weight
19 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IM3300-X0001
Zoro #
G7684862
UPC #
825494001407
Country of Origin
United States

Dimensions

Inside Length
50 1/2 in
Inside Width
14 in
Inside Depth
6 in
Overall Width
16 1/2 in
Overall Depth
6 3/4 in
Overall Length
53 3/4 in
Bottom Depth
4 in
Lid Depth
2 in
Padlock Hole Diameter
3/8 in
Depth
6 3/4 in
Length
53 3/4 in
Width
16 1/2 in

Details

Item
Protective Case
Color
Black
Material
Plastic
Weight
19 lb
Features
(2) Double Layer, Hardick Case, Soft Grip Handles
Includes
(2) Double Layer Soft Grip Handles, Four Padlockable Hasps, In-Line Wheels, Vortex(R) Valve
Volume Capacity
2.45 cu ft
Standards
ATA 300, FED-STD-101C, MIL-STD-810F
Closure Type
Press and Pull Latches
Number of Padlock Holes
4
Foam Material
None
Number of Wheels
2
Number of Latches
6
Wheel Type
Rigid
Latch
Press and Pull
Mfr. Series
IM3300
IP/NEMA Rating
IP67
Includes Foam Insert
Foam Insert Not Included
Finish
Unfinished
Handle Style
Folding
Caster Type
Rigid
Series
IM3300
Minimum Operating Temperature
-20 Degrees F
Mobility
Mobile
Maximum Operating Temperature
140 Degrees F

Description

Protective Case, Bottom Depth 4 in, Closure Type Press and Pull Latches, Color Black, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 in, Inside Length 50 1/2 in, Inside Width 14 in, Lid Depth 2 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 6, Number of Wheels 2, Overall Depth 6 3/4 in, Overall Length 53 3/4 in, Overall Width 16 1/2 in, IP/NEMA Rating IP67

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.