Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lantern, LED, Body Yellow, ABS, 2.75 hr

  • Mfr # 9050

  • Zoro # G506006329


product price: $501.95
/ea
Free Shipping & Returns

Key Features

Number of Batteries
2
Body Color
Yellow
Rechargeable
Yes
Body Material
ABS
Battery Size
18650
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050
Zoro #
G506006329
UPC #
019428174774
Country of Origin
China

Dimensions

Battery Size
18650
Overall Width
3 3/4 in
Body Diameter
1 1/2 in
Overall Height
8 in
Overall Length
8 in
Alternate Battery Size
AA
Manufacturer Warranty Length
1 yr Limited

Details

Item
Lantern
Number of Batteries
2
Body Color
Yellow
Rechargeable
Yes
Body Material
ABS
Features
4 Battery Slots to Extend Runtime or Reduce Weight, Glove-Friendly Switch Activation, Wide Base for Stability
Special Features
Battery Indicator Light
Switch Type
Push Button
Charging Time
5.5 hr
Lens Material
Polycarbonate
Peak Beam Intensity
59,760 cd
Lamp Life
50,000 hr
Lighting Technology
LED
Standards
ANSI/NEMA FL1, NFPA 1901
Weight with Batteries
45.9 oz
Includes Secondary Light
Yes
Beam Distance Levels
47 m, 417 m, 489 m
Intrinsically Safe
No
Run Time at Maximum Brightness
2.75 hr
Hands Free Capable
Yes
Beam Color
Blue, Green, Red
Number of Light Output Modes
3
Hazardous Location Specification
Not Rated
Includes Batteries
Yes
Mount Type
Wallcharger
Maximum Beam Distance
489 m
Beam Intensity Levels
559 cd, 43,568 cd, 59,760 cd
IP Rating
IP67
Charger Style Included
AC Wall Charger
Handle Shape
Rectangular
Series
9050
Brightness Levels
1,119 lm, 2,623 lm, 3,369 lm
Includes Charger
Yes
Grip Material
Plastic
Head Adjustability
Pivot
Beam Focus
Adjustable
Maximum Brightness
3,369 lm
Application
Fire Department, General Use, Public Safety, Utilities
Power Source
Battery
Maximum Operating Temperature
140 Degrees F
Run Time Levels
2.75 hr, 4 hr, 5.5 hr
Grip Style
Ribbed
Special Operating Modes
Flood, Spot, Spot/Flood
Minimum Operating Temperature
-4 Degrees F
Environment
Hazardous Location
Maximum Run Time
5.5 hr
Switch Location
Body
Beam Pattern
Flood
Head Rotation
90 Degrees
Battery Chemistry
Lithium Ion

Description

Lantern, Battery Size 18650, Includes Batteries Yes, Number of Batteries 2, Rechargeable Yes, Includes Charger Yes, Body Color Yellow, Body Material ABS, Maximum Beam Distance 489 m, Maximum Brightness 3,369 lm, Run Time at Maximum Brightness 2.75 hr, Number of Light Output Modes 2, Charger Style Included AC Wall Charger, Alternate Battery Size AA, Battery Chemistry Lithium Ion, Beam Color Blue, Green, Red, Beam Focus Adjustable, Beam Pattern Flood, Handle Shape Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.