Medical Tote Case, 32.75Lx20.87Wx12.61D

  • Mfr # 472-MED-4-TOTE

  • Zoro # G7845686


product price:  $1,405.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Polyethylene
Features
Waterproof
Closure Type
Latch
Length
32 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472-MED-4-TOTE
Zoro #
G7845686
UPC #
094715653996
Country of Origin
United States

Dimensions

Length
32 3/4 in
Height
12 1/2 in
Width
20 3/4 in
Overall Width
20 7/8 in
Overall Length
32 3/4 in
Overall Depth
12 5/8 in
Inside Length
29.75 inches
Inside Width
17.87 inches

Details

Item
Medical Tote Case
Color
Green
Material
Polyethylene
Features
Waterproof
Closure Type
Latch
Industry Type
Healthcare
Product Type
Medical Tote Case
Number of Outer Compartments
0
Number of Inner Compartments
4

Description

Medical Tote Case, Height 12 1/2 in, Width 20 3/4 in, Length 32 3/4 in, Material Polyethylene, Green, Closure Type Latch, Features Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.