Shop PELICAN

Protective Case, Blue

  • Mfr # 1020
  • Zoro # G3838554

product price: 
$
26.95
/ea

Key Features

Color
Blue
Material
Polycarbonate
Inside Length
5 1/4 in
Inside Width
3 1/2 in
Weight
8.96 oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1020
Zoro #
G3838554
UPC #
019428100919
Country of Origin
United States
Item
Protective Case
Color
Blue
Material
Polycarbonate
Weight
8.96 oz
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
Includes
Carabiner
Volume Capacity
0.02 cu ft
Standards
03TEST1242, EN60529: 1992, IEC529: 1989
Closure Type
Latch
Mfr. Series
1020
Water Tight Up To
1m for 30 min
Construction
Polycarbonate
For Use With
Smartphones
Product Type
Protective Case
Lock Type
Lockable
For Cylinder Volume
0.02 cu ft
Mount Type
Carabiner
IP Rating
IP67
Resistance Properties
Water Resistant
Housing Material
Polycarbonate
Resistant To
Water
Series
1020
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam
IP/NEMA Rating
IP67

Dimensions

Inside Length
5 1/4 in
Inside Width
3 1/2 in
Exterior Depth
2.12 in
Inside Depth
1.68 in
Exterior Length
6.82 in
Exterior Width
4.75 in
Inside Height
1.68 in
Exterior Height
2.12 in

Description

Protective Case, Closure Type Latch, Color Blue, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Inside Depth 1.68 in, Inside Length 5 1/4 in, Inside Width 3 1/2 in, Material Polycarbonate, IP/NEMA Rating IP67, Standards 03TEST1242, EN60529: 1992, IEC529: 1989

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.