Olive Drab Green Padded Divider Case, 31.28"L x 24.21"W x 17.48"D (Discontinued)
- Mfr # 1634
- Zoro # G1111533
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1634
Zoro #
G1111533
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
17.48"
Overall Length
31.28"
Overall Width
24.21"
Details
Color
Olive Drab Green
Features
Number of Wheels
4
Handle Style
Fold Down Handle
Item
Padded Divider Case
Case Type
Padded Divider Case
Description
Case 1634 with Pdded Dvdrs,Outdoor Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.