Zoro Homepage

Orange Protective Case, 13.37"L x 11.62"W x 6"D

  • Mfr # 1400

  • Zoro # G4757304


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Includes
Pick-N-Pluck Foam
Color
Orange
Material
Plastic
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water And Air Tight, Water Tight
Volume Capacity
0.31 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400
Zoro #
G4757304
UPC #
019428101220
Country of Origin
United States

Dimensions

Overall Length
13 3/8 in
Overall Depth
6 in
Overall Width
11 5/8 in
Lid Depth
1 1/4 in
Inside Width
11 7/8 in
Inside Depth
5 1/4 in
Bottom Depth
4 in
Inside Length
8 7/8 in
Width
11.6"
Depth
6"

Details

Includes
Pick-N-Pluck Foam
Color
Orange
Material
Plastic
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water And Air Tight, Water Tight
Volume Capacity
0.31 cu ft
Item
Protective Case
Mfr. Series
1400
Number of Wheels
0
Handle Style - Protective Cases
Folding
Max. Temp. Rating
210 Degrees F
Min. Temp. Rating
-40 Degrees F
Water and Air Tight O-Ring
Polymer
Weight
4 lb
Case Type
Carrying Case
Load Capacity
20 lb
Foam Style
Pick and Pack
Includes Foam
Yes
Handle Style
Folding
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Latch
Double Throw
Finish
Unfinished
Application
Military
Closure Type
Double Throw
Minimum Operating Temperature
-40 Degrees F
Foam Material
Polypropylene
Foam Design
Convoluted, Pick and Pluck, Solid
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IP67
Mobility
Stationary
Pressure Valve Type
Automatic
Resistant To
Crush, Dust, Water
Maximum Operating Temperature
210 Degrees F
Number of Latches
2
Weight Capacity
20 lb
Series
1400
Application/Usage
Military
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

If you are looking for a protective case to store your belongings, this Pelican 1400-000-150 Orange Protective Case is the ideal solution. It is designed to keep items safe and secure. The orange hard case has rubber over molded handles which provide comfort when carrying it around. This carry case features an inside depth of 5 3/16 in., inside length of 11 13/16 in., and overall depth of 6 in. It also has an inside width of 8 7/8 in., overall width of 11 5/8 in., and overall length of 13 3/8 in. With the Pelican 1400-000-150 Protective Case, you can store your belongings with confidence knowing they will be safe from harm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.