This item is Discontinued.

Pelican Orange Protective Case, 8.41"L x 6.76"W x 3.87"D 1120-001-150

Orange Protective Case, 8.41"L x 6.76"W x 3.87"D (Discontinued)

  • Mfr # 1120-001-150
  • Zoro # G3043979
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1120-001-150
Zoro #
G3043979
UPC #
019428015985
Country of Origin
United States

Dimensions

Overall Depth
3 5/8 in
Overall Length
8 1/8 in
Overall Width
6 5/8 in
Inside Width
4 3/4 in
Inside Depth
3 1/16 in
Bottom Depth
2 9/16 in
Inside Length
7 1/4 in
Lid Depth
1/2 in

Details

Color
Orange
Includes
O-ring Seal, Automatic Pressure Equalization Valve, Stainless Steel Hardware
Material
Copolymer Polypropylene
Features
Watertight, Crushproof, Dustproof; Open Cell Core with Solid Wall Design - Strong; Light Weight
Includes Foam
No
Number of Wheels
0
Water and Air Tight O-Ring
Polymer
Handle Style
Rubber Over Molded Handles
Min. Temp. Rating
-40 Degrees F
Handle Style - Protective Cases
Folding
Foam Material
None
Load Capacity
5 lb
Mfr. Series
1120
Latch
Standard 1"
Item
Protective Case
Weight
1.17 lb
Case Type
Carrying Case
Volume Capacity
0.06 cu ft
Max. Temp. Rating
210 Degrees F
Standards
IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280

Description

Protective Case, Bottom Depth 2 9/16 in, Color Orange, Inside Depth 3 1/16 in, Inside Length 7 1/4 in, Inside Width 4 3/4 in, Lid Depth 1/2 in, Material Copolymer Polypropylene, Number of Wheels 0, Overall Depth 3 5/8 in, Overall Length 8 1/8 in, Overall Width 6 5/8 in, Standards IP67 (1m Submersion for 30 min), Def Stan 81-41/STANAG 4280, Weight 1.17 lb, Foam Material None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.