Shop PELICAN
See all product information
Create Account
Organization Pouch, Black, 2 1/2 in H
- Mfr # VZPH-TRVL
- Zoro # G223781530
product price:Â
$
35.99
/ea
Key Features
Overall Height
2 1/2 in
Product Type
Organization Pouch
Features
Hooks to the Brushed Nylex Inside the Pelican Aegis(TM), Removeable and Adjustable
Overall Length
9 in
Overall Width
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VZPH-TRVL
- Zoro #
- G223781530
- UPC #
- 019428193447
- Country of Origin
- Indonesia
- Item
- Organization Pouch
- Product Type
- Organization Pouch
- Features
- Hooks to the Brushed Nylex Inside the Pelican Aegis(TM), Removeable and Adjustable
- Color
- Black
- Wire Color
- Black
Dimensions
- Overall Height
- 2 1/2 in
- Overall Length
- 9 in
- Overall Width
- 6 in
- Wire Rope Length
- 9 in
- Length
- 9 in
- Fits Chest Size
- Hooks to the Brushed Nylex Inside the Pelican Aegis(TM), Removeable and Adjustable
Description
Organization Pouch,Black,2 1/2 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.