Shop PELICAN
See all product information
Create Account
Organization Pouch, Black, 1/2 in H
- Mfr # SPL-TRVL
- Zoro # G923782271
product price:Â
$
49.95
/ea
Key Features
Overall Width
8 1/2 in
Overall Length
12 in
Features
Easy-Access Grab Handle, Designed for Convenient Travel Set-Up, Pelican Patch ID(TM) Tag System
Overall Height
1/2 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPL-TRVL
- Zoro #
- G923782271
- UPC #
- 019428189396
- Country of Origin
- Viet Nam
- Item
- Organization Pouch
- Features
- Easy-Access Grab Handle, Designed for Convenient Travel Set-Up, Pelican Patch ID(TM) Tag System
- Color
- Black
- Product Type
- Organization Pouch
- Wire Color
- Black
Dimensions
- Overall Width
- 8 1/2 in
- Overall Length
- 12 in
- Overall Height
- 1/2 in
- Wire Rope Length
- 12 in
- Length
- 12 in
- Fits Chest Size
- Easy-Access Grab Handle, Designed for Convenient Travel Set-Up, Pelican Patch ID(TM) Tag System
Description
Organization Pouch,Black,1/2 in H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.