Zoro Homepage

Pallet Cushion, Blue, Metric T-Nut, PK96

  • Mfr # SKID MATE

  • Zoro # G8076241


product price: $5.00
/ea
Sold in multiples of 96 for $480.00

Key Features

Material
Polyethylene
Color
Blue
Weight Capacity
70 to 125 lb
Height
2 7/8 in
Maximum Weight Capacity
125 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKID MATE
Zoro #
G8076241
UPC #
-
Country of Origin
United States

Dimensions

Height
2 7/8 in
Thread Size
M8
Diameter
6 in

Details

Item
Pallet Cushion w/ T-Nut
Material
Polyethylene
Color
Blue
Weight Capacity
70 to 125 lb
Maximum Weight Capacity
125 lb
Minimum Weight Capacity
70 lb
Min. Operating Temp.
-40 Degrees F
System of Measurement
Inch
Temp. Range
-20 to 120 Degrees F
Max. Operating Temp.
130 Degrees F
Thread Pitch
1.25 mm

Description

Pallet Cushion, Thread Size M8, Weight Capacity 70 to 125 lb, Diameter 6 in, Height 2 7/8 in, Color Blue, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Thread Pitch 1.25 mm, Maximum Weight Capacity 125 lb, Minimum Weight Capacity 70 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.