Zoro Homepage

Pallet Cushion, Green, PK96

  • Mfr # SKID MATE

  • Zoro # G8123324


product price: $3.65
/ea
Sold in multiples of 96 for $350.40

Key Features

Material
Polyethylene
Color
Green
Height
2 7/8 in
Weight Capacity
30 to 50 lb
Minimum Weight Capacity
30 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKID MATE
Zoro #
G8123324
UPC #
825494041823
Country of Origin
Mexico

Dimensions

Height
2 7/8 in
Thread Size
5/16"-18

Details

Item
Pallet Cushion
Material
Polyethylene
Color
Green
Weight Capacity
30 to 50 lb
Minimum Weight Capacity
30 lb
Maximum Weight Capacity
50 lb
System of Measurement
Inch
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
130 Degrees F
Thread Pitch
1.41 mm

Description

Pallet Cushion, Thread Size 5/16 In.-18, Weight Capacity 30 to 50 lb, Diameter 6 in, Height 2 7/8 in, Color Green, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Thread Pitch 1.41 mm, Maximum Weight Capacity 50 lb, Minimum Weight Capacity 30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.