Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Cushion, Green With T-Nut, PK96

  • Mfr # SKID MATE

  • Zoro # G8383846


product price: $4.15
/ea
Sold in multiples of 96 for $398.40
Item requires special delivery charges. A $1.56 per item surcharge will be applied.

Key Features

Material
Polyethylene
Color
Green
Weight Capacity
30 to 50 lb
Height
2 7/8 in
Maximum Weight Capacity
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKID MATE
Zoro #
G8383846
UPC #
825494041830
Country of Origin
Mexico

Dimensions

Height
2 7/8 in

Details

Item
Pallet Cushion w/ T-Nut
Material
Polyethylene
Color
Green
Weight Capacity
30 to 50 lb
Maximum Weight Capacity
50 lb
Minimum Weight Capacity
30 lb
System of Measurement
Inch
Max. Operating Temp.
130 Degrees F
Min. Operating Temp.
-40 Degrees F
Thread Pitch
1.41 mm

Description

Pallet Cushion, Thread Size 5/16 In.-18, Weight Capacity 30 to 50 lb, Diameter 6 in, Height 2 7/8 in, Color Green, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Thread Pitch 1.41 mm, Maximum Weight Capacity 50 lb, Minimum Weight Capacity 30 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.