Zoro Homepage

Pallet Cushion, Tan, Metric T-Nut, PK96

  • Mfr # SKID MATE

  • Zoro # G7943993


product price: $5.00
/ea
Sold in multiples of 96 for $480.00

Key Features

Material
Polyethylene
Color
Tan
Weight Capacity
25 to 30 lb
Height
2 7/8 in
Minimum Weight Capacity
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKID MATE
Zoro #
G7943993
UPC #
-
Country of Origin
United States

Dimensions

Height
2 7/8 in

Details

Item
Pallet Cushion w/ T-Nut
Material
Polyethylene
Color
Tan
Weight Capacity
25 to 30 lb
Minimum Weight Capacity
20 lb
Maximum Weight Capacity
35 lb
Thread Pitch
1.25 mm
System of Measurement
Inch
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
130 Degrees F

Description

Pallet Cushion, Thread Size M8, Weight Capacity 25 to 30 lb, Diameter 6 in, Height 2 7/8 in, Color Tan, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Thread Pitch 1.25 mm, Maximum Weight Capacity 35 lb, Minimum Weight Capacity 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.