Zoro Homepage

Pallet Cushion, Tan With T-Nut, PK96

  • Mfr # SKID MATE

  • Zoro # G8291534


product price: $3.85
/ea
Sold in multiples of 96 for $369.60

Key Features

Material
Polyethylene
Color
Tan
Height
2 7/8 in
Weight Capacity
20 to 35 lb
Maximum Weight Capacity
35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKID MATE
Zoro #
G8291534
UPC #
825494041816
Country of Origin
France

Dimensions

Height
2 7/8 in

Details

Item
Pallet Cushion w/ T-Nut
Material
Polyethylene
Color
Tan
Weight Capacity
20 to 35 lb
Maximum Weight Capacity
35 lb
Minimum Weight Capacity
20 lb
System of Measurement
Inch
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
130 Degrees F
Thread Pitch
1.41 mm

Description

Pallet Cushion, Thread Size 5/16 In.-18, Weight Capacity 20 to 35 lb, Diameter 6 in, Height 2 7/8 in, Color Tan, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Thread Pitch 1.41 mm, Maximum Weight Capacity 35 lb, Minimum Weight Capacity 20 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.