Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Cushion, Yellow, Metric T-Nut, PK96

  • Mfr # SKID MATE

  • Zoro # G7831783


product price: $5.00
/ea
Sold in multiples of 96 for $480.00

Key Features

Material
Polyethylene
Color
Yellow
Weight Capacity
45 to 80 lb
Height
2 7/8 in
Minimum Weight Capacity
45 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SKID MATE
Zoro #
G7831783
UPC #
-
Country of Origin
United States

Dimensions

Height
2 7/8 in

Details

Item
Pallet Cushion w/ T-Nut
Material
Polyethylene
Color
Yellow
Weight Capacity
45 to 80 lb
Minimum Weight Capacity
45 lb
Maximum Weight Capacity
80 lb
Max. Operating Temp.
130 Degrees F
Thread Pitch
1.25 mm
Min. Operating Temp.
-40 Degrees F
System of Measurement
Inch

Description

Pallet Cushion, Thread Size M8, Weight Capacity 45 to 80 lb, Diameter 6 in, Height 2 7/8 in, Color Yellow, Material Polyethylene, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 130 Degrees F, System of Measurement Inch, Thread Pitch 1.25 mm, Maximum Weight Capacity 80 lb, Minimum Weight Capacity 45 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.