Zoro Homepage

Plastic Case Replacement Foam, 11.8" L, 8.9" W

  • Mfr # 1401

  • Zoro # G1919876


product price: $39.59
/ea

Key Features

Material
Plastic
Length
11.8"
Width
8.9"
Overall Height
5 1/8 in
Overall Width
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1401
Zoro #
G1919876
UPC #
019428101251
Country of Origin
United States

Dimensions

Length
11.8"
Width
8.9"
Overall Length
11 7/8 in
Overall Height
5 1/8 in
Overall Width
8 7/8 in
Depth
5.2"
Foam Thickness
1/2 in, 1 3/8 in, 3 3/8 in

Details

Material
Plastic
Item
Case Replacement Foam
Series
1400
Number of Inserts
3
Compatible Manufacturer Model Number
1400

Description

Case Replacement Foam, Compatible Manufacturer Model Number 1400, Foam Thickness 1/2 in, 1 3/8 in, 3 3/8 in, Material Plastic, Number of Inserts 3, Overall Length 11 7/8 in, Overall Width 8 7/8 in, Compatible Grainger Part Number 3UZU9, 3UZV1, 9WJP8, Series 1400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.