Pelican 1010 Watertight Micro Case With Liner 5-7/8" x 4-5/8" x 2-1/8", Black

  • Mfr # 1010-025-110

  • Zoro # G702571416


product price:  $35.65
/ea

Key Features

Material
Polycarbonate
Length
5-7/8"
Width
4-5/8"
Depth
2.1"
Height
5.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1010-025-110
Zoro #
G702571416
UPC #
19428079208
Country of Origin
Mexico

Dimensions

Length
5-7/8"
Width
4-5/8"
Depth
2.1"
Height
5.9"

Details

Material
Polycarbonate

Description

PELICAN 1010 WATERTIGHT MICRO CASE WITH LINER 5-7/8" X 4-5/8" X 2-1/8", BLACK PORTABLE PROTECTIVE CASE IS MADE OF POLYCARBONATE STRUCTURE FOR LONG LASTING DURABILITY. WATERPROOF AND CRUSHPROOF MICRO CASE PROVIDES SECURE PROTECTED STORAGE OF SMALL ELECTRONICS, CELL PHONES, PHOTOGRAPHIC CAMERA, RADIO AND VALUABLE SMALL ITEMS. FEATURES:
    RUBBER LINER FOR EXTRA PROTECTION DOUBLES AS O-RING SEAL STAINLESS STEEL HARDWARE CARABINER LIFETIME GUARANTEE OF EXCELLENCE WATERTIGHT, CRUSHPROOF, AND DUSTPROOF CASE IS ABLE TO BE SUBMERGED UNDER 1 METER OF WATER FOR UP TO 30 MINUTES IN ACCORDANCE WITH IP67 TESTING PARAMETERS AVAILABLE IN CLEAR WITH COLOR LINER OR SOLID EASY OPEN LATCH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.