
Pelican 1020 Watertight Micro Case With Liner 6-13/16" x 4-3/4" x 2-1/8", Black
Mfr # 1020-025-110
Zoro # G602571431
product price:Â $49.39
/eaKey Features
Length
6.4"
Width
4.8"
Depth
2.1"
Height
1.8"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1020-025-110
Zoro #
G602571431
UPC #
19428081683
Country of Origin
Mexico
Dimensions
Length
6.4"
Width
4.8"
Depth
2.1"
Height
1.8"
Details
Material
Stainless Steel
Description
PELICAN 1020 WATERTIGHT MICRO CASE WITH LINER 6-13/16" X 4-3/4" X 2-1/8", BLACK PORTABLE PROTECTIVE CASE IS MADE OF POLYCARBONATE STRUCTURE FOR LONG LASTING DURABILITY. WATERPROOF AND CRUSHPROOF MICRO CASE PROVIDES SECURE PROTECTED STORAGE OF SMALL ELECTRONICS, CELL PHONES, PHOTOGRAPHIC CAMERA, RADIO AND VALUABLE SMALL ITEMS. FEATURES:
- RUBBER LINER FOR EXTRA PROTECTION DOUBLES AS O-RING SEAL AUTOMATIC PRESSURE EQUALIZATION VALVE - BALANCES INTERIOR PRESSURE, KEEPS WATER OUT STAINLESS STEEL HARDWARE CARABINER LIFETIME GUARANTEE OF EXCELLENCE WATERTIGHT, CRUSHPROOF, AND DUSTPROOF CASE IS ABLE TO BE SUBMERGED UNDER 1 METER OF WATER FOR UP TO 30 MINUTES IN ACCORDANCE WITH IP67 TESTING PARAMETERS AVAILABLE IN CLEAR WITH COLOR LINER OR SOLID EASY OPEN LATCH
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.