This item is Discontinued.

Pelican Protective Case, Blue 1010

Protective Case, Blue (Discontinued)

  • Mfr # 1010
  • Zoro # G3838545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1010
Zoro #
G3838545
UPC #
019428100841
Country of Origin
United States

Dimensions

Inside Length
4 3/8 in
Inside Width
2 7/8 in
Inside Depth
1.68 in
Exterior Length
5.88 in
Exterior Depth
2.12 in
Exterior Width
4.06 in
Inside Height
1.68 in
Exterior Height
2.12 in

Details

Item
Protective Case
Color
Blue
Material
Polycarbonate
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
Includes
Carabiner
Volume Capacity
0.01 cu ft
Standards
03TEST1242, EN60529: 1992, IEC529: 1989
Closure Type
Latch
Water Tight Up To
1m for 30 min
Mfr. Series
1010
Construction
Polycarbonate
For Use With
Smartphones
Product Type
Protective Case
Resistance Properties
Water Resistant
Mount Type
Carabiner
For Cylinder Volume
0.01 cu ft
IP Rating
IP67
Housing Material
Polycarbonate
Lock Type
Lockable
IP/NEMA Rating
IP67
Resistant To
Water

Description

Protective Case, Closure Type Latch, Color Blue, Inside Depth 1.68 in, Inside Length 4 3/8 in, Inside Width 2 7/8 in, Material Polycarbonate, IP/NEMA Rating IP67, Standards 03TEST1242, EN60529: 1992, IEC529: 1989

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.