Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Case, Orange, 9.12x7.56x4.37 In

  • Mfr # 1150

  • Zoro # G4940467


product price: $56.95
/ea

Key Features

Color
Orange
Material
Plastic, Rubber
Inside Length
8 1/4 in
Inside Width
5 3/4 in
Weight
1.98 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150
Zoro #
G4940467
UPC #
019428101121
Country of Origin
United States

Dimensions

Inside Length
8 1/4 in
Inside Width
5 3/4 in
Exterior Length
9.44 in
Exterior Width
7.8 in
Inside Depth
3.62 in
Exterior Depth
4.37 in
Width
7.6"
Length
9.1"
Inside Height
3.75 in
Exterior Height
4.29 in

Details

Item
Protective Case
Color
Orange
Material
Plastic, Rubber
Weight
1.98 lb
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Crushproof, Dustproof, Watertight
Includes
Pick-N-Pluck Foam
Volume Capacity
0.1 cu ft
Standards
DEF STAN 81 41, MIL STD 810G
Closure Type
Locking Flange
Mfr. Series
1150
Construction
Copolymer Polypropylene, Rugged Foam Resin
Water Tight Up To
1m for 30 min
For Use With
1150
Product Type
Protective Case
Handle Material
Rubber
For Cylinder Volume
0.1 cu ft
Housing Material
Polypropylene
Carrying Type
Handle
IP Rating
IP67
Mount Type
Portable with Handle
Lock Type
Lockable
Handle Style
Over-Molded Rubber Handles
Includes Foam Insert
Foam Insert Included
Series
1150
IP/NEMA Rating
IP67
Foam Design
Convoluted, Pick and Pluck, Solid
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Closure Type Locking Flange, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Over-Molded Rubber Handles, Includes Foam Insert Foam Insert Included, Inside Depth 3.62 in, Inside Length 8 1/4 in, Inside Width 5 3/4 in, Material Plastic, Rubber, Number of Wheels Not Applicable, IP/NEMA Rating IP67, Standards DEF STAN 81 41, MIL STD 810G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.