Protective Case, Yellow

  • Mfr # 1020
  • Zoro # G3838572
product price: 
$
26.95
/ea

Key Features

Color
Yellow
Material
Polycarbonate
Inside Length
5 1/4 in
Inside Width
3 1/2 in
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1020
Zoro #
G3838572
UPC #
019428100926
Country of Origin
United States

Dimensions

Inside Length
5 1/4 in
Inside Width
3 1/2 in
Exterior Width
4.75 in
Inside Depth
1.68 in
Exterior Depth
2.12 in
Exterior Length
6.82 in
Exterior Height
2.12 in
Inside Height
1.68 in

Details

Item
Protective Case
Color
Yellow
Material
Polycarbonate
Features
Automatic Pressure Equalization Valve - Balances Interior Pressure, Keeps Water Out, Stainless Steel Hardware, Crushproof, Dustproof, Watertight
Includes
Carabiner
Volume Capacity
0.02 cu ft
Standards
03TEST1242, EN60529: 1992, IEC529: 1989
Closure Type
Latch
Water Tight Up To
1m for 30 min
Construction
Polycarbonate
Mfr. Series
1020
For Use With
Smartphones
Product Type
Protective Case
Mount Type
Carabiner
Lock Type
Lockable
IP Rating
IP67
Resistance Properties
Water Resistant
Housing Material
Polycarbonate
For Cylinder Volume
0.02 cu ft
Electrostatic Discharge
Not Electrostatic Discharge Conductive
IP/NEMA Rating
IP67
Foam Design
No Foam
Resistant To
Water
Series
1020

Description

Protective Case, Mfr. Series 1020, Color Yellow, Construction Polycarbonate, Exterior Length 6.82 in, Exterior Width 4.75 in, Exterior Depth 2.12 in, Inside Length 5 1/4 in, Inside Width 3 1/2 in, Inside Depth 1.68 in, Water Tight Up To 1m for 30 min, Standards 03TEST1242, EN60529: 1992, IEC529: 1989, Includes Carabiner

Ratings & reviews