Shop PELICAN

ProtectiveCase, 18.5inL, 14inW, Yellow

  • Mfr # 1500NF
  • Zoro # G1984790

product price: 
$
174.95
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Plastic
Inside Length
16 3/4 in
Inside Width
11 1/4 in
Weight
7 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1500NF
Zoro #
G1984790
UPC #
019428004583
Country of Origin
United States
Item
Protective Case
Color
Yellow
Material
Plastic
Weight
7 lb
Features
Automatic Pressure Equalization Valve, Comfortable Rubber Over-Molded Folding Handle, Crush Resistant and Dustproof Ultra-High Impact Copolymer Case, Watertight
Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Volume Capacity
0.66 cu ft
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Closure Type
Double Throw
Latch
Double Throw
Number of Wheels
0
Mfr. Series
1500
Load Capacity
50 lb
Foam Material
None
Water and Air Tight O-Ring
Yes
Finish
Unfinished
Mobility
Stationary
Minimum Operating Temperature
-40 Degrees F
Includes Foam Insert
Foam Insert Not Included
Maximum Operating Temperature
210 Degrees F
Series
1500
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Weight Capacity
50 lb
Number of Latches
2
Handle Style
Folding
IP/NEMA Rating
IP67
Foam Design
No Foam
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Double Throw
Shell Material
Plastic
Wire Color
Yellow

Dimensions

Inside Length
16 3/4 in
Inside Width
11 1/4 in
Overall Depth
7 in
Inside Depth
6 1/8 in
Overall Length
18 1/2 in
Lid Depth
1 7/8 in
Bottom Depth
4 1/4 in
Overall Width
14 in
Width
14 in
Length
18 1/2 in
Padlock Hole Diameter
5/16 in
Depth
7 in
Wire Rope Length
18 1/2 in

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Double Throw, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 1/8 in, Inside Length 16 3/4 in, Inside Width 11 1/4 in, Lid Depth 1 7/8 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.