Zoro Homepage

Protective Equipment

  • Mfr # V100C

  • Zoro # G213780284


product price: $39.45
/ea

Key Features

Includes
Four Layers of Protective Foam
Color
Black
Material
Plastic
Outside Width
12 7/25 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V100C
Zoro #
G213780284
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
12 7/25 in
Bottom Depth
2 7/8 in
Overall Length
12 1/4 in
Inside Depth
4 1/2 in
Overall Depth
5 1/8 in
Overall Width
12 in
Lid Depth
1 5/8 in
Inside Length
11 in
Inside Width
8 in
Padlock Hole Diameter
5 in

Details

Includes
Four Layers of Protective Foam
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Number of Latches
2
Volume Capacity
0.23 cu ft
Handle Style
Ergonomic
Weight
3.47 lb
Item
Protective Case
Foam Material
Polyurethane
Latch Type
Push Button
Closure Type
(2) Push Button Latches
Foam Design
Solid
Series
V100C
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
140 Degrees F
Includes Handle
Handle Included
Resistant To
Crush, Dust, Impact, Weather
Mobility
Stationary
Minimum Operating Temperature
0 Degrees F

Description

Protective Case, Bottom Depth 2 7/8 in, Closure Type (2) Push Button Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Solid, Handle Style Ergonomic, Includes Foam Insert Foam Insert Included, Inside Depth 4 1/2 in, Inside Length 11 in, Inside Width 8 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 2, Number of Wheels Not Applicable, Overall Depth 5 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.