Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Protective Equipment

  • Mfr # V550

  • Zoro # G313345352


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Includes
Four Layers of Protective Foam
Color
Black
Material
Plastic
Outside Width
22 21/50 in
Features
Crushproof; Dustproof; Weather-resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V550
Zoro #
G313345352
UPC #
-
Country of Origin
United States

Dimensions

Outside Width
22 21/50 in
Lid Depth
1 5/8 in
Inside Width
14 in
Overall Length
22 3/8 in
Overall Depth
9 1/8 in
Bottom Depth
6 7/8 in
Overall Width
17 1/2 in
Inside Length
19 in
Inside Depth
8 1/2 in
Padlock Hole Diameter
7/16 in

Details

Includes
Four Layers of Protective Foam
Color
Black
Material
Plastic
Features
Crushproof; Dustproof; Weather-resistant
Foam Material
Polyurethane
Weight
10.73 lb
Volume Capacity
1.31 cu ft
Handle Style
Ergonomic
Number of Latches
4
Item
Protective Case
Latch Type
Push Button
Closure Type
(4) Push Button Latches
Series
V550
Includes Handle
Handle Included
Mobility
Stationary
Minimum Operating Temperature
0 Degrees F
Foam Design
Solid
Includes Foam Insert
Foam Insert Included
Maximum Operating Temperature
140 Degrees F
Resistant To
Crush, Dust, Impact, Weather

Description

Protective Case, Bottom Depth 6 7/8 in, Closure Type (4) Push Button Latches, Color Black, Electrostatic Discharge Not Applicable, Foam Design Solid, Handle Style Ergonomic, Includes Foam Insert Foam Insert Included, Inside Depth 8 1/2 in, Inside Length 19 in, Inside Width 14 in, Lid Depth 1 5/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 0 Degrees F, Number of Latches 4, Number of Wheels Not Applicable, Overall Depth 9 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.