ProtectiveCase, 16.5inL, 13inW, Orange

  • Mfr # 1450
  • Zoro # G3084487
product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Plastic
Inside Length
14 5/8 in
Inside Width
10 1/4 in
Weight
6 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1450
Zoro #
G3084487
UPC #
019428024093
Country of Origin
United States
Item
Protective Case
Color
Orange
Material
Plastic
Weight
6 lb
Features
Allows Quick Equalization With Changes In Temperature Or Altitude, Atmospheric, Double Throw Latches, Large, Large Padlock Holes, O-Ring Seal, Prescored Pick N Pluck Foam, Stylish Ergonomic Handles, Water And Air Tight, Water Tight
Includes
Pick-N-Pluck Foam
Volume Capacity
0.53 cu ft
Standards
DEF STAN 81-41, MIL C-4150J, STANAG 4280
Closure Type
Double Throw
Foam Style
Pick and Pack
Number of Wheels
0
Water and Air Tight O-Ring
Yes
Load Capacity
30 lb
Latch
Double Throw
Mfr. Series
1450
Handle Style
Folding
Resistant To
Crush, Dust, Water
Pressure Valve Type
Automatic
Maximum Operating Temperature
210 Degrees F
Foam Design
Convoluted, Pick and Pluck, Solid
Series
1450
Mobility
Stationary
Weight Capacity
30 lb
Number of Latches
2
Includes Foam Insert
Foam Insert Included
Finish
Unfinished
Foam Material
Polypropylene
Minimum Operating Temperature
-40 Degrees F
IP/NEMA Rating
IP67
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Front Closure
Double Throw
Shell Material
Plastic
Wire Color
Orange
Traction Material
Plastic

Dimensions

Inside Length
14 5/8 in
Inside Width
10 1/4 in
Overall Width
13 in
Inside Depth
6 1/8 in
Bottom Depth
4 3/8 in
Lid Depth
1 3/4 in
Overall Depth
6 7/8 in
Overall Length
16 1/2 in
Padlock Hole Diameter
5/16 in
Depth
6 7/8 in
Length
16 1/2 in
Width
13 in
Wire Rope Length
16 1/2 in

Description

Protective Case, Bottom Depth 4 3/8 in, Closure Type Double Throw, Color Orange, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Convoluted, Pick and Pluck, Solid, Handle Style Folding, Includes Foam Insert Foam Insert Included, Inside Depth 6 1/8 in, Inside Length 14 5/8 in, Inside Width 10 1/4 in, Lid Depth 1 3/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0

Ratings & reviews