ProtectiveCase, 56.875inL, 27inW, Black
- Mfr # AL5424-2306
- Zoro # G2264011
product price:Â
$
1,519.99
/ea
Key Features
Color
Black
Material
Plastic
Inside Length
53 7/8 in
Inside Width
24 in
Weight
14 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Inside Length
- 53 7/8 in
- Inside Width
- 24 in
- Lid Depth
- 6 1/8 in
- Overall Width
- 27 in
- Bottom Depth
- 22 3/4 in
- Overall Depth
- 33 3/4 in
- Overall Length
- 56 7/8 in
- Inside Depth
- 28 7/8 in
- Depth
- 33 3/4 in
- Length
- 56 7/8 in
- Width
- 27 in
- Wire Rope Length
- 56 7/8 in
Description
Protective Case, Bottom Depth 22 3/4 in, Closure Type Latches, Color Black, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 28 7/8 in, Inside Length 53 7/8 in, Inside Width 24 in, Lid Depth 6 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 20, Number of Wheels 0, Overall Depth 33 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.