Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right Angle Flshlght, PolyCarb, Glow, 653lm

  • Mfr # 3410M

  • Zoro # G204261143


product price: $56.69
/ea

Key Features

Number of Batteries
3
Body Color
Photoluminescent
Rechargeable
No
Includes
Lanyard
Body Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3410M
Zoro #
G204261143
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Manufacturers Warranty Length
Limited Lifetime
Length
7.44 in
Flashlight Battery Size
AA
Manufacturer Warranty Length
Limited Lifetime
Overall Length
7 1/2 in

Details

Item
Right Angle Flashlight
Number of Batteries
3
Body Color
Photoluminescent
Rechargeable
No
Includes
Lanyard
Body Material
Polycarbonate
Flashlight Battery Type
Alkaline
Lumens
653/97/25 lm
Battery Burn Time
61 hr
Flashlight Body Material
Polycarbonate
Standards
ANSI FL 1
Drop Rating
1 m
Lens Material
Clear Polycarbonate
Special Features
Battery Indicator Light
Charger Included
No
Peak Beam Intensity
8,504 cd
Water Penetration Rating
IPX8
Switch Type
Push Button
Run Time on High Setting
5 hr
Flashlight Beam Type
Adjustable
Weight with Batteries
9.2 oz
Features
Articulating Light Head, Attached Clip, Glow in the Dark Body, Right-Angle Head, Security Lanyard
Beam Distance
184/67/34 m
Safety Rating
ANSI FL1
Maximum Lumens Output
653 lm
Special Light Output Mode
No Special Light Output
Light Output Modes
High, Low, Medium
Lighting Technology
LED
Safety Rated
Not Safety Rated
Beam Distance Levels
34 m, 67 m, 184 m
Beam Intensity Levels
292 cd, 1,129 cd, 8,504 cd
Intrinsically Safe
No
Battery Chemistry
Alkaline
Beam Pattern
Flood
Beam Color
White
Includes Charger
No
Special Operating Modes
No Special Light Output
Maximum Brightness
653 lm
Power Source
Battery
Run Time Levels
5 hr, 19 hr, 61 hr
IP Rating
IPX8
Maximum Run Time
61 hr
Brightness Levels
25 lm, 97 lm, 653 lm
Series
33410
Number of Light Output Modes
4
Switch Location
Body
Mount Type
Clip
Maximum Beam Distance
184 m
Includes Secondary Light
No
Includes Batteries
No
Beam Focus
Adjustable
Run Time at Maximum Brightness
5 hr

Description

Right Angle Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries No, Number of Batteries 3, Rechargeable No, Beam Pattern Flood, Body Color Photoluminescent, Body Material Polycarbonate, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 184 m, Maximum Brightness 653 lm, Run Time at Maximum Brightness 5 hr, Weight with Batteries 9.2 oz, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Drop Rating 1 m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.