Zoro Homepage

Silver Protective Case, 13.37"L x 11.6"W x 6"D

  • Mfr # 1400NF

  • Zoro # G7677171


product price: $106.95
/ea
Free Shipping & Returns

Key Features

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Overall Width
11 5/8 in
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400NF
Zoro #
G7677171
UPC #
019428013288
Country of Origin
United States

Dimensions

Overall Width
11 5/8 in
Overall Depth
6 in
Lid Depth
1 1/4 in
Bottom Depth
4 in
Inside Length
8 7/8 in
Inside Depth
5 1/4 in
Overall Length
13 3/8 in
Inside Width
11 7/8 in
Depth
6"
Width
11.6"

Details

Includes
Automatic Pressure Equalization Valve, O-Ring Seal, Rubber Over-Molded Handle, Stainless Steel Hardware and Padlock Protectors
Color
Silver
Material
Plastic
Features
Automatic Pressure Equalization Valve, Crush Resistant, Dustproof Ultra-High Impact Copolymer Case, O-Ring Seal, Watertight
Standards
ATA 300, DEF STAN 81-41, MIL C-4150J, STANAG 4280
Volume Capacity
0.31 cu ft
Load Capacity
20 lb
Case Type
Carrying Case
Handle Style
Folding
Mfr. Series
1400
Weight
3 lb
Handle Style - Protective Cases
Folding
Foam Material
None
Water and Air Tight O-Ring
Polymer
Min. Temp. Rating
-40 Degrees F
Includes Foam
No
Latch
Double Throw
Item
Protective Case
Max. Temp. Rating
210 Degrees F
Number of Wheels
0
Finish
Unfinished
Application
Equipment
Minimum Operating Temperature
-40 Degrees F
Pressure Valve Type
Automatic
Number of Latches
2
Mobility
Stationary
Closure Type
Double Throw
Series
1400
Resistant To
Crush, Dust, Water
IP/NEMA Rating
IP67
Weight Capacity
20 lb
Maximum Operating Temperature
210 Degrees F
Includes Foam Insert
Foam Insert Not Included
Application/Usage
Equipment
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Foam Design
No Foam

Description

Protective Case, Bottom Depth 4 in, Closure Type Double Throw, Color Silver, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design No Foam, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 5 1/4 in, Inside Length 8 7/8 in, Inside Width 11 7/8 in, Lid Depth 1 1/4 in, Material Plastic, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature -40 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.