This item is Discontinued.

Pelican Tactical Lantern, Xenon, Black 4000-000-110X

Tactical Lantern, Xenon, Black (Discontinued)

  • Mfr # 4000-000-110X
  • Zoro # G3834686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4000-000-110X
Zoro #
G3834686
UPC #
019428101848
Country of Origin
United States

Dimensions

Flashlight Battery Size
D
Length
9.37 in
Manufacturers Warranty Length
Limited Lifetime
Battery Size
D

Details

Flashlight Grade
Tactical
Lighting Technology
Xenon
Lumens Range
100 to 249
Flashlight Body Material
Plastic
Flashlight Battery Type
Alkaline
Rechargeable
No
Run Time on High Setting
11 hr
Body Color
Black
Maximum Lumens Output
249
Number of Batteries
8
Lumens
249
Lamp Type
Xenon
Light Output Modes
High
Weight with Batteries
4.50 lb
Standards
CSA, FM
Battery Burn Time
11 hr
Flashlight Beam Type
Adjustable
Lamp Life
50,000 hr
Water Penetration Rating
IPX7
Replacement Lamp
4003
Special Light Output Mode
No Special Light Output
Lens Material
Plastic
Beam Distance
106m
Item
Lantern
Batteries Included
No
Switch Type
Toggle
Peak Beam Intensity
3168cd
Flashlight Grouping Type
Lantern
Safety Rated
Not Safety Rated
Body Material
Plastic

Description

Lantern, Battery Size D, Number of Batteries 8, Rechargeable No, Body Color Black, Body Material Plastic, Switch Type Toggle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.