Shop PELICAN

Tactical Light

  • Mfr # 7100
  • Zoro # G924972688

product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Number of Light Output Modes
3
Beam Focus
Adjustable
Mount Type
Clip
Run Time at Maximum Brightness
1.25 hr
Beam Pattern
Flood
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7100
Zoro #
G924972688
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Overall Length
5 1/8 in
Length
5 1/8 in

Details

Number of Light Output Modes
3
Beam Focus
Adjustable
Mount Type
Clip
Run Time at Maximum Brightness
1.25 hr
Beam Pattern
Flood
Charger Style Included
USB Cord
Switch Type
Push Button
Special Features
Battery Indicator Light
Body Color
Black
Intrinsically Safe
No
IP Rating
IPX8
Includes
Battery
Includes Secondary Light
No
Rechargeable
Yes
Beam Color
White
Body Material
Aluminum
Switch Location
Tail
Series
7100
Maximum Brightness
695 lm
Number of Batteries
1
Item
Tactical Light
Maximum Beam Distance
577.4 ft

Description

Tactical Light, Battery Chemistry Lithium Ion, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 577.4 ft, Maximum Brightness 695 lm, Run Time at Maximum Brightness 1.25 hr, Charger Style Included USB Cord, Includes Charger Yes, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.