Shop PELICAN

Tactical Light

  • Mfr # 7110
  • Zoro # G524972583

product price: 
$
74.39
/ea

Key Features

Battery Size
AA
Body Color
Black
Series
7110
Beam Pattern
Flood
Includes
Battery
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7110
Zoro #
G524972583
UPC #
-
Country of Origin
China

Dimensions

Battery Size
AA
Overall Length
4 5/8 in
Length
4 5/8 in

Details

Body Color
Black
Series
7110
Beam Pattern
Flood
Includes
Battery
Mount Type
Clip
Body Material
Aluminum
Switch Location
Tail
Switch Type
Push Button
Beam Focus
Adjustable
Maximum Brightness
445 lm
Number of Batteries
1
Maximum Beam Distance
112 m
Run Time at Maximum Brightness
1 hr
Item
Tactical Light
Special Features
Battery Indicator Light
Includes Secondary Light
No
Rechargeable
No
IP Rating
IPX8
Beam Color
White
Number of Light Output Modes
3
Intrinsically Safe
No
Special Operating Modes
Strobe

Description

Tactical Light, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 1, Rechargeable No, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Number of Light Output Modes 3, Maximum Beam Distance 112 m, Maximum Brightness 445 lm, Run Time at Maximum Brightness 1 hr, Includes Charger No, Beam Color White, Beam Focus Adjustable, Includes Secondary Light No, Intrinsically Safe No, IP Rating IPX8, Mount Type Clip, Series 7110

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.