Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0454-410-000
Zoro #
G7800773
UPC #
019428123055
Country of Origin
China
Dimensions
Height
1/4 in
Width
10 in
Length
20 in
Details
Item
Vertical Tool Pallet
Tool Storage Type Included
Tool Rack/Rail
Material
Nylon / Elastic
Color
Black
For Use With
Mfr. No. 0450NF, 450WD
Finish
Smooth
Type
Tool Organizer
Includes
Elastic Straps
Description
Vertical Tool Pallet, Nylon / Elastic, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.